Tibetan TBT-2343 Machine Crafted Area Rug

  • Mfr # TBT2343-9124

  • Zoro # G110366529


product price: $1,360.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Medium Gray, Slate, Light Sage, Charcoal, Black, Medium Brown
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT2343-9124
Zoro #
G110366529
UPC #
889292540858
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.47 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.55 in

Details

Color
Medium Gray, Slate, Light Sage, Charcoal, Black, Medium Brown
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
59.94 lb
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Minimalist

Description

Bring a touch of modern elegance to your home with the Tibetan Area Rug. This luxurious yet minimalist modern style area rug is crafted from polypropylene and polyester fibers and machine-woven in Turkey for outstanding quality and durability. Its medium pile height provides a soft, comfortable surface to your feet while making it suitable for high traffic areas. The rug also features an anti-static, soil-resistant, and water-repellent design that makes it easy to keep clean. Transform any room into a stylish sanctuary with this unique piece and complete your look by adding a rug pad for extra cushioning and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.