
Toscana TCN-2300 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2300-2673
- Zoro # G510367690
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCN2300-2673
Zoro #
G510367690
UPC #
889292367035
Country of Origin
Turkey
Dimensions
Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Thickness
0.24 in
Size
2 ft 6 in x 7 ft 3 in
Details
Color
Slate, Charcoal, Cream
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Includes
Care Label
Weight
7.28 lb
Features
Has Fringe
Style
Modern
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Has Fringe
Yes
Durable/Performance Rated
No
Backing
No Backing
Description
Bring a modern touch to your home with this Toscana area rug. The perfect combination of style and practicality, this machine woven Chenille-Polyester rug is designed to last through high traffic areas in your home. With its low pile and fringe detailing, this Turkish-made rug will bring texture and interest to any room. For best results, pair it with a non-slip rug pad not included. Care Instructions: Professional Rug Cleaning Only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.