
Toscana TCN-2301 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2301-2673
- Zoro # G410367400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCN2301-2673
Zoro #
G410367400
UPC #
889292367059
Country of Origin
Turkey
Dimensions
Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
29.53 in
Thickness
0.24 in
Size
2 ft 6 in x 7 ft 3 in
Details
Color
Cream, Tan, Charcoal
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Features
Has Fringe
Weight
7.28 lb
Includes
Care Label
Style
Modern
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Sub Style
Minimalist
Outdoor Safe
No
Description
The Toscana area rug brings together the best of modern design and everyday comfort. With its minimalist modern style, it?s perfect for any room in your home. Made from chenille-polyester and machine woven for superior durability, this low pile area rug is designed to stand up to even the highest levels of traffic. The fringe adds a touch of texture and sophistication that will be sure to elevate the look of any space. Plus, it's easy to care for - just spot clean with water when needed. For an added layer of protection and comfort, be sure to use with a rug pad not included. Get ready to step into luxury!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.