
Toscana TCN-2302 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2302-91013
- Zoro # G210367891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCN2302-91013
Zoro #
G210367891
UPC #
889292353779
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0.12 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.24 in
Details
Color
Charcoal, Slate
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
52.43 lb
Features
Has Fringe
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
No
Description
The Toscana Area Rug is the perfect way to add a touch of traditional luxury to your home. This updated classic features a machine-woven design crafted from soft chenille-polyester fabric, adding texture and dimension to any room. The low pile makes it ideal for high traffic areas, and its fringe detail provides a subtle finishing touch. This rug is made in Turkey and has been designed with care instructions for spot cleaning with water only. Give your space an extra layer of comfort with the Toscana Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.