
Toscana TCN-2303 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2303-91013
- Zoro # G610368115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCN2303-91013
Zoro #
G610368115
UPC #
889292353823
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0.12 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.24 in
Details
Color
Slate, Charcoal, Cream
Style
Modern
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
52.43 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Description
This Toscana Area Rug is the perfect modern accent to your space. The fringe adds a unique touch and the low pile construction makes this rug ideal for high traffic areas. Crafted with Chenille-Polyester blend, it is made with machine weaving in Turkey and promises to last for years. For a longer life and better performance, pair this area rug with a rug pad not included and remember to clean professionally as needed. This Toscana Area Rug offers comfort, style, and durability - all in one!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.