
Toscana TCN-2304 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2304-639
- Zoro # G310368248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCN2304-639
Zoro #
G310368248
UPC #
889292353854
Country of Origin
Türkiye
Dimensions
Size
6 ft 3 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
74.8 in
Thickness
0.24 in
Details
Color
Cream, Tan, Charcoal
Style
Modern
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
23.06 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Description
Introducing the Toscana collection, an area rug that seamlessly blends a modern minimalist style with a soft and luxurious texture. This machine-woven piece is crafted from chenille-polyester and made in Turkey for superior quality. Its low pile height makes it a great choice for high traffic areas while its fringe adds the perfect finishing touch. To ensure optimal performance, it's recommended to use this area rug with a rug pad. For easy maintenance, simply spot clean with water only. Upgrade your space today with the chic and cozy Toscana collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.