
Toscana TCN-2305 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2305-91013
- Zoro # G510367997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCN2305-91013
Zoro #
G510367997
UPC #
889292353922
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0.12 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.24 in
Details
Color
Navy, Pale Blue, Charcoal
Style
Modern
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
52.43 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Sub Style
Minimalist
Description
This Toscana Area Rug is the perfect modern accent to your space. The fringe adds a unique touch and the low pile construction makes this rug ideal for high traffic areas. Crafted with Chenille-Polyester blend, it is made with machine weaving in Turkey and promises to last for years. For a longer life and better performance, pair this area rug with a rug pad not included and remember to clean professionally as needed. This Toscana Area Rug offers comfort, style, and durability - all in one!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.