
Toscana TCN-2308 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2308-4117
- Zoro # G810368540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCN2308-4117
Zoro #
G810368540
UPC #
889292354042
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.24 in
Details
Color
Cream, Charcoal, Tan
Style
Modern
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
14.1 lb
Includes
Care Label
Features
Has Fringe
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Description
This stylish Toscana area rug is the perfect addition to any modern home. Made of a Chenille-Polyester blend, this low pile rug is machine woven for ultimate durability and long-lasting beauty. The fringe adds an extra touch of detail, making it the ideal choice for high traffic areas in your home. This Turkish-made rug is sure to be a stunning focal point in any room. For best results, use with a rug pad not included. Cleaning should be done by a professional only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.