
Toscana TCN-2308 Area Rug , With Fringe (Discontinued)
- Mfr # TCN2308-91013
- Zoro # G210368553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCN2308-91013
Zoro #
G210368553
UPC #
889292354073
Country of Origin
Türkiye
Dimensions
Size
9 ft 10 in x 13 ft
Pile Height
0.12 in
Length (In.)
155.91 in
Width (In.)
118.11 in
Thickness
0.24 in
Details
Color
Cream, Charcoal, Tan
Style
Modern
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
52.43 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Sub Style
Minimalist
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Description
This stylish Toscana area rug is the perfect addition to any modern home. Made of a Chenille-Polyester blend, this low pile rug is machine woven for ultimate durability and long-lasting beauty. The fringe adds an extra touch of detail, making it the ideal choice for high traffic areas in your home. This Turkish-made rug is sure to be a stunning focal point in any room. For best results, use with a rug pad not included. Cleaning should be done by a professional only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.