
Touareg TOG-2302 Handmade Area Rug
Mfr # TOG2302-23
Zoro # G910355686
product price: $165.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOG2302-23
Zoro #
G910355686
UPC #
889292458245
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.23 in
Details
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Weight
1.8 lb
Includes
Care Label
Features
Handmade
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
Description
This elegant Touareg area rug is the perfect statement piece for any room. Combining the natural beauty of jute and leather, this hand-woven masterpiece from India brings a global style to your decor that will stand out in any space. The no-pile construction is both comfortable and durable, making it ideal for high traffic areas. This unique design features a fringe along the edges for an added touch of sophistication. For best results, use with a rug pad not included. Add this exceptional area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.