
Touareg TOG-2302 Handmade Area Rug
Mfr # TOG2302-810
Zoro # G110356537
product price: $1,840.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOG2302-810
Zoro #
G110356537
UPC #
889292458283
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.23 in
Details
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
24 lb
Features
Handmade
Outdoor Safe
No
Machine Washable
No
Construction
Hand Woven
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
Description
This elegant Touareg area rug is the perfect statement piece for any room. Combining the natural beauty of jute and leather, this hand-woven masterpiece from India brings a global style to your decor that will stand out in any space. The no-pile construction is both comfortable and durable, making it ideal for high traffic areas. This unique design features a fringe along the edges for an added touch of sophistication. For best results, use with a rug pad not included. Add this exceptional area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.