
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOG2303-23
Zoro #
G510356700
UPC #
889292458313
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.23 in
Details
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
1.8 lb
Includes
Care Label
High/Low Texture
No
Construction
Hand Woven
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Sub Style
Bohemian
Description
Bring the global style of the Touareg area rug to your home. This unique floor covering is hand-woven from jute and leather with no pile for a flat surface that is easy to clean and maintain. The fringe adds an extra touch of texture and detail. This Indian-made rug will add a worldly vibe to any room. For best results, use with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.