Touareg TOG-2303 Handmade Area Rug

  • Mfr # TOG2303-268

  • Zoro # G410356671


product price:  $535.00
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Brown
Shape
Runner
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOG2303-268
Zoro #
G410356671
UPC #
889292458320
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.23 in

Details

Color
Mustard, Brown
Shape
Runner
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Includes
Care Label
Weight
6 lb
Features
Handmade
Machine Washable
No
Has Fringe
Yes
Printed Design
No
Style
Global
Sub Style
Bohemian
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Hand Woven

Description

Bring the global style of the Touareg area rug to your home. This unique floor covering is hand-woven from jute and leather with no pile for a flat surface that is easy to clean and maintain. The fringe adds an extra touch of texture and detail. This Indian-made rug will add a worldly vibe to any room. For best results, use with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.