
Touareg TOG-2303 Handmade Area Rug
Mfr # TOG2303-912
Zoro # G010356330
product price:Â $2,855.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TOG2303-912
Zoro #
G010356330
UPC #
889292458368
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.23 in
Details
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32.4 lb
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
Sub Style
Bohemian
Construction
Hand Woven
Outdoor Safe
No
Description
Bring the global style of the Touareg area rug to your home. This unique floor covering is hand-woven from jute and leather with no pile for a flat surface that is easy to clean and maintain. The fringe adds an extra touch of texture and detail. This Indian-made rug will add a worldly vibe to any room. For best results, use with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.