Touareg TOG-2304 Handmade Area Rug

  • Mfr # TOG2304-69

  • Zoro # G510356236


product price:  $1,430.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOG2304-69
Zoro #
G510356236
UPC #
889292458412
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.23 in

Details

Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.2 lb
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Bohemian
Printed Design
No
Construction
Hand Woven

Description

Enhance your home's decor with this unique Touareg area rug. This global-style design features a fringe and is crafted of jute and leather for a modern, yet rustic look. Hand-woven construction ensures longevity, while no pile provides easy maintenance. Made in India, this area rug is perfect for adding texture to any room. Recommended use with a rug pad not included for added cushioning and slip resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.