
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOG2304-912
Zoro #
G610356327
UPC #
889292458436
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.23 in
Details
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32.4 lb
Has Fringe
Yes
Sub Style
Bohemian
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Description
Enhance your home's decor with this unique Touareg area rug. This global-style design features a fringe and is crafted of jute and leather for a modern, yet rustic look. Hand-woven construction ensures longevity, while no pile provides easy maintenance. Made in India, this area rug is perfect for adding texture to any room. Recommended use with a rug pad not included for added cushioning and slip resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.