
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOG2306-69
Zoro #
G710357705
UPC #
889292458559
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.23 in
Details
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
16.2 lb
Construction
Hand Woven
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
Yes
Description
Experience the exotic allure of our Touareg collection, a hand-woven Bohemian Global style rug. Made in India, this unique piece is intricately woven with jute and leather, creating an extraordinary texture that will add depth and character to any room. The rug features no pile, offering a flat surface that is easy to clean and maintain. With its natural fringe detail, it adds a touch of boho chic to your decor. For optimal performance and to prevent slippage, we recommend use with a rug pad. This rug will undoubtedly transform your living space into an international escape with its globally inspired design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.