
Touareg TOG-2306 Handmade Area Rug
Mfr # TOG2306-810
Zoro # G010357689
product price:Â $1,840.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TOG2306-810
Zoro #
G010357689
UPC #
889292458566
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.23 in
Details
Color
Mustard, Brown
Style
Global
Material
Face: 70% Jute, 30% Leather; Warp: 100% Jute
Shape
Rectangle
Weight
24 lb
Includes
Care Label
Features
Handmade
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
Sub Style
Bohemian
Construction
Hand Woven
Description
Experience the exotic allure of our Touareg collection, a hand-woven Bohemian Global style rug. Made in India, this unique piece is intricately woven with jute and leather, creating an extraordinary texture that will add depth and character to any room. The rug features no pile, offering a flat surface that is easy to clean and maintain. With its natural fringe detail, it adds a touch of boho chic to your decor. For optimal performance and to prevent slippage, we recommend use with a rug pad. This rug will undoubtedly transform your living space into an international escape with its globally inspired design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.