Trabzon TBO-2300 Handmade Area Rug

  • Mfr # TBO2300-268

  • Zoro # G810357544


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Gray, Charcoal, Brown
Shape
Runner
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBO2300-268
Zoro #
G810357544
UPC #
889292315289
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.29 in

Details

Color
Light Beige, Gray, Charcoal, Brown
Shape
Runner
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Weight
5 lb
Includes
Care Label
Features
Handmade
Sub Style
Country
Durable/Performance Rated
No
High/Low Texture
No
Style
Cottage
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Has Fringe
Yes

Description

The Trabzon area rug will bring a beautiful cottage style to your home. This hand-woven rug is made of Cotton and Jute, with a unique fringe detail. The no-pile construction makes it ideal for high traffic areas or busy households. Made in India, this product is built to last. To keep it looking fresh and new, we recommend using a rug pad with the product and professional cleaning only for care instructions. Add classic character to any room with this timeless piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.