
Trabzon TBO-2300 Handmade Area Rug
Mfr # TBO2300-576
Zoro # G810357520
product price:Â $420.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Gray, Charcoal, Brown
Style
Cottage
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBO2300-576
Zoro #
G810357520
UPC #
889292315296
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.29 in
Details
Color
Light Beige, Gray, Charcoal, Brown
Style
Cottage
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
9.38 lb
Sub Style
Country
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Description
The Trabzon area rug will bring a beautiful cottage style to your home. This hand-woven rug is made of Cotton and Jute, with a unique fringe detail. The no-pile construction makes it ideal for high traffic areas or busy households. Made in India, this product is built to last. To keep it looking fresh and new, we recommend using a rug pad with the product and professional cleaning only for care instructions. Add classic character to any room with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.