
Trabzon TBO-2300 Handmade Area Rug
Mfr # TBO2300-912
Zoro # G110357589
product price: $1,360.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Gray, Charcoal, Brown
Style
Cottage
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBO2300-912
Zoro #
G110357589
UPC #
889292315326
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.29 in
Details
Color
Light Beige, Gray, Charcoal, Brown
Style
Cottage
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
27 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Country
Backing
No Backing
Has Fringe
Yes
Description
The Trabzon area rug will bring a beautiful cottage style to your home. This hand-woven rug is made of Cotton and Jute, with a unique fringe detail. The no-pile construction makes it ideal for high traffic areas or busy households. Made in India, this product is built to last. To keep it looking fresh and new, we recommend using a rug pad with the product and professional cleaning only for care instructions. Add classic character to any room with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.