
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBO2303-576
Zoro #
G710357378
UPC #
889292315500
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.29 in
Details
Color
Gray, Light Beige, Seafoam, Sage
Style
Cottage
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
9.38 lb
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Country
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Description
This Trabzon area rug is the perfect way to add a cottage-style flair to your home. Hand-woven in India with a blend of cotton and jute, this no-pile rug will bring softness and texture to any room without overwhelming the space. Its fringed ends add an extra touch of character that will draw attention and admiration from visitors. For optimal results, pair with a rug pad for added comfort and stability not included. Professional rug cleaning only is recommended for long lasting care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.