
Trabzon TBO-2303 Handmade Area Rug
Mfr # TBO2303-69
Zoro # G410357388
product price:Â $685.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Beige, Seafoam, Sage
Style
Cottage
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBO2303-69
Zoro #
G410357388
UPC #
889292315517
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.29 in
Details
Color
Gray, Light Beige, Seafoam, Sage
Style
Cottage
Material
Face: 60% Jute, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
13.5 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Country
Backing
No Backing
Description
This Trabzon area rug is the perfect way to add a cottage-style flair to your home. Hand-woven in India with a blend of cotton and jute, this no-pile rug will bring softness and texture to any room without overwhelming the space. Its fringed ends add an extra touch of character that will draw attention and admiration from visitors. For optimal results, pair with a rug pad for added comfort and stability not included. Professional rug cleaning only is recommended for long lasting care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.