Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trace TCE-2300 Handmade Area Rug

  • Mfr # TCE2300-1014

  • Zoro # G610366562


product price: $797.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Tan, Black, Peach, Brown
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE2300-1014
Zoro #
G610366562
UPC #
889292204651
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.35 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.5 in

Details

Color
Tan, Black, Peach, Brown
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
130.2 lb
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Hand Woven

Description

This Trace area rug provides a modern style to any room. It is hand-woven in India with Jute fibers and has a medium pile construction. The use of a rug pad is recommended to extend the life of this piece and keep it looking fresh. To maintain its original look, professional rug cleaning is suggested. Upgrade your home decor with this unique and stylish area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.