Zoro Homepage

Trace TCE-2300 Handmade Area Rug

  • Mfr # TCE2300-268

  • Zoro # G510366792


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Black, Peach, Brown
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE2300-268
Zoro #
G510366792
UPC #
192201259681
Country of Origin
India

Dimensions

Pile Height
0.35 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.5 in

Details

Color
Tan, Black, Peach, Brown
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Polyester
Features
Handmade
Includes
Care Label
Weight
18.6 lb
Construction
Hand Woven
Sub Style
Minimalist
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Printed Design
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Style
Modern
Durable/Performance Rated
No

Description

This Trace area rug provides a modern style to any room. It is hand-woven in India with Jute fibers and has a medium pile construction. The use of a rug pad is recommended to extend the life of this piece and keep it looking fresh. To maintain its original look, professional rug cleaning is suggested. Upgrade your home decor with this unique and stylish area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.