Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trace TCE-2300 Handmade Area Rug

  • Mfr # TCE2300-810

  • Zoro # G710366691


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Tan, Black, Peach, Brown
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE2300-810
Zoro #
G710366691
UPC #
192201259704
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in

Details

Color
Tan, Black, Peach, Brown
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
74.4 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Construction
Hand Woven
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas

Description

This Trace area rug provides a modern style to any room. It is hand-woven in India with Jute fibers and has a medium pile construction. The use of a rug pad is recommended to extend the life of this piece and keep it looking fresh. To maintain its original look, professional rug cleaning is suggested. Upgrade your home decor with this unique and stylish area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.