Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trace TCE-2301 Handmade Area Rug

  • Mfr # TCE2301-268

  • Zoro # G010366476


product price: $265.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Medium Gray
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Polyester
Pile Height
0.35 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE2301-268
Zoro #
G010366476
UPC #
192201259742
Country of Origin
India

Dimensions

Pile Height
0.35 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Cream, Medium Gray
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Polyester
Weight
18.6 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Durable/Performance Rated
No
Style
Modern
Outdoor Safe
No
High/Low Texture
No
Construction
Hand Woven
Backing
Canvas
Printed Design
No

Description

This Trace area rug provides a modern style to any room. It is hand-woven in India with Jute fibers and has a medium pile construction. The use of a rug pad is recommended to extend the life of this piece and keep it looking fresh. To maintain its original look, professional rug cleaning is suggested. Upgrade your home decor with this unique and stylish area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.