
Trace TCE-2301 Handmade Area Rug
Mfr # TCE2301-81012
Zoro # G610366371
product price: $1,350.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCE2301-81012
Zoro #
G610366371
UPC #
192201259773
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Cream, Medium Gray
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
98.58 lb
Features
Handmade
Includes
Care Label
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Construction
Hand Woven
Sub Style
Minimalist
Description
This Trace area rug provides a modern style to any room. It is hand-woven in India with Jute fibers and has a medium pile construction. The use of a rug pad is recommended to extend the life of this piece and keep it looking fresh. To maintain its original look, professional rug cleaning is suggested. Upgrade your home decor with this unique and stylish area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.