
Trace TCE-2304 Handmade Area Rug
Mfr # TCE2304-810
Zoro # G410367745
product price: $890.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Brown, Ivory, Beige
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCE2304-810
Zoro #
G410367745
UPC #
192201259940
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Black, Brown, Ivory, Beige
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Handmade
Weight
74.4 lb
Includes
Care Label
Construction
Hand Woven
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Printed Design
No
Description
This Trace area rug is the perfect addition to any modern style room. Made of Jute, this medium pile hand woven construction adds texture and subtle sophistication to your decor. The rug was crafted in India with care and attention to detail for a beautiful, quality piece. Keep your rug looking like new by using a professional rug cleaning service only. For added safety, we recommend using a non-slip rug pad sold separately. Add this unique piece to any space for an updated look you'll love.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.