Zoro Homepage

Trace TCE-2305 Handmade Area Rug

  • Mfr # TCE2305-576

  • Zoro # G310367456


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Sage, Brown
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE2305-576
Zoro #
G310367456
UPC #
192201259995
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.35 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in

Details

Color
Sage, Brown
Style
Modern
Material
Face: 100% Jute; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
34.88 lb
Features
Handmade
Sub Style
Minimalist
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Backing
Canvas
Has Fringe
No
Construction
Hand Woven
Durable/Performance Rated
No

Description

This Trace area rug is the perfect addition to any modern style room. Made of Jute, this medium pile hand woven construction adds texture and subtle sophistication to your decor. The rug was crafted in India with care and attention to detail for a beautiful, quality piece. Keep your rug looking like new by using a professional rug cleaning service only. For added safety, we recommend using a non-slip rug pad sold separately. Add this unique piece to any space for an updated look you'll love.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.