Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trenza TRZ-3003 Handmade Area Rug

  • Mfr # TRZ3003-46

  • Zoro # G210359728


product price: $345.00
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Ink Blue, Dark Blue, Ice Blue, Black
Style
Global
Material
Face: 95% Cotton, 5% Chenille-Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZ3003-46
Zoro #
G210359728
UPC #
888473124801
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.39 in

Details

Color
Ink Blue, Dark Blue, Ice Blue, Black
Style
Global
Material
Face: 95% Cotton, 5% Chenille-Cotton
Shape
Rectangle
Features
Handmade
Weight
7.92 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Primary Color
Blue
Backing
No Backing

Description

This Trenza area rug is the perfect addition to any home! Its global style adds a unique flair to your room that will make it stand out. Hand woven with cotton and chenille-cotton, this rug has no pile for a low profile look. It's made in India, so you can rest assured that you're getting quality construction from artisans who know their craft. To ensure longevity and comfort, we recommend using this rug with a rug pad sold separately. Add some style to your space today with this beautiful Trenza area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.