Trenzado TZD-2300 Handmade Area Rug

  • Mfr # TZD2300-268

  • Zoro # G810354055


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Light Blue, Navy
Shape
Runner
Material
Face: 60% Recycled Fabric, 40% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZD2300-268
Zoro #
G810354055
UPC #
889292502795
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.5 in

Details

Color
Tan, Light Blue, Navy
Shape
Runner
Material
Face: 60% Recycled Fabric, 40% Jute
Includes
Care Label
Weight
12 lb
Features
Handmade
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Style
Modern
Has Fringe
No
Primary Color
Camel
Printed Design
No
High/Low Texture
No
Construction
Hand Loomed
Sustainable
Made with Recycled Materials
Machine Washable
No
Durable/Performance Rated
No

Description

This Trenzado area rug is the perfect addition to any modern home. Hand loomed in India with recycled fabric and jute, this unique piece features a flat weave construction that makes it highly durable and easy to clean. The no pile design gives it an airy look without compromising on comfort or style. For a secure hold, we recommend using a rug pad underneath sold separately. Add some flair to your living space with this stylish and eco-friendly floor covering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.