
Trenzado TZD-2300 Handmade Area Rug
Mfr # TZD2300-69
Zoro # G410353816
product price: $620.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Light Blue, Navy
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZD2300-69
Zoro #
G410353816
UPC #
889292502825
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Tan, Light Blue, Navy
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute
Shape
Rectangle
Weight
32.4 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Primary Color
Camel
Construction
Hand Loomed
High/Low Texture
No
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Durable/Performance Rated
No
Description
This Trenzado area rug is the perfect addition to any modern home. Hand loomed in India with recycled fabric and jute, this unique piece features a flat weave construction that makes it highly durable and easy to clean. The no pile design gives it an airy look without compromising on comfort or style. For a secure hold, we recommend using a rug pad underneath sold separately. Add some flair to your living space with this stylish and eco-friendly floor covering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.