
Trenzado TZD-2300 Handmade Area Rug
Mfr # TZD2300-810
Zoro # G110355509
product price: $790.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Light Blue, Navy
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TZD2300-810
Zoro #
G110355509
UPC #
889292502832
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Tan, Light Blue, Navy
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute
Shape
Rectangle
Weight
48 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Backing
No Backing
Construction
Hand Loomed
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Camel
Sustainable
Made with Recycled Materials
Sub Style
Scandinavian
Description
This Trenzado area rug is the perfect addition to any modern home. Hand loomed in India with recycled fabric and jute, this unique piece features a flat weave construction that makes it highly durable and easy to clean. The no pile design gives it an airy look without compromising on comfort or style. For a secure hold, we recommend using a rug pad underneath sold separately. Add some flair to your living space with this stylish and eco-friendly floor covering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.