
Trenzado TZD-2300 Handmade Area Rug
Mfr # TZD2300-912
Zoro # G610355597
product price: $1,225.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan, Light Blue, Navy
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZD2300-912
Zoro #
G610355597
UPC #
889292502849
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.5 in
Details
Color
Tan, Light Blue, Navy
Style
Modern
Material
Face: 60% Recycled Fabric, 40% Jute
Shape
Rectangle
Includes
Care Label
Weight
64.8 lb
Features
Handmade
Construction
Hand Loomed
Sub Style
Scandinavian
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Sustainable
Made with Recycled Materials
Machine Washable
No
Backing
No Backing
Primary Color
Camel
Description
This Trenzado area rug is the perfect addition to any modern home. Hand loomed in India with recycled fabric and jute, this unique piece features a flat weave construction that makes it highly durable and easy to clean. The no pile design gives it an airy look without compromising on comfort or style. For a secure hold, we recommend using a rug pad underneath sold separately. Add some flair to your living space with this stylish and eco-friendly floor covering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.