
Trenzado TZD-2301 Handmade Area Rug
Mfr # TZD2301-576
Zoro # G610355689
product price: $375.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZD2301-576
Zoro #
G610355689
UPC #
889292502887
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Beige
Style
Modern
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
22.5 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Sub Style
Scandinavian
Primary Color
Light Silver
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Loomed
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Description
This stunning Trenzado area rug is the perfect addition to any modern home. Hand loomed in India from jute, this piece offers a unique texture and style that can't be found anywhere else. The no pile construction adds an interesting dimension to the look of this piece, making it stand out from other floor coverings. This rug is sure to make a statement in any room and will last for years with proper care and use of a rug pad. Bring your space together with this stylish, one-of-a-kind jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.