Trenzado TZD-2301 Handmade Area Rug

  • Mfr # TZD2301-69

  • Zoro # G610355696


product price: $620.00
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Modern
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZD2301-69
Zoro #
G610355696
UPC #
889292502894
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in

Details

Color
Beige
Style
Modern
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
32.4 lb
Includes
Care Label
Has Fringe
No
Sub Style
Scandinavian
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Light Silver
Backing
No Backing
Outdoor Safe
No
Construction
Hand Loomed
Printed Design
No
High Traffic Compatible
Yes

Description

This stunning Trenzado area rug is the perfect addition to any modern home. Hand loomed in India from jute, this piece offers a unique texture and style that can't be found anywhere else. The no pile construction adds an interesting dimension to the look of this piece, making it stand out from other floor coverings. This rug is sure to make a statement in any room and will last for years with proper care and use of a rug pad. Bring your space together with this stylish, one-of-a-kind jute area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.