
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWAP5003-2310
Zoro #
G210335401
UPC #
889292001496
Country of Origin
India
Dimensions
Size
2 ft 3 in x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.55 in
Details
Color
TanMain: Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Runner
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Primary Color
Brown
Features
Handmade
Includes
Care Label
Sub Style
Farmhouse
Weight
14.63 lb
Backing
No Backing
High/Low Texture
No
Printed Design
No
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Description
Introducing the Tropica area rug! This stylish, cottage style rug is the perfect addition to any home. Woven by hand in India from jute material with no pile, this rug will bring an organic touch of nature to your space. The fringe detail adds a unique and eye-catching element that will have your guests talking. For added comfort and protection, use a rug pad sold separately to ensure longevity of this beautiful piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.