Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truva TRV-2300 Area Rug , With Fringe

  • Mfr # TRV2300-6RD

  • Zoro # G010357566


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 11 in x 5 ft 11 in
Color
Gray, Ivory, Mustard, Blue, Medium Green, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRV2300-6RD
Zoro #
G010357566
UPC #
889292383776
Country of Origin
Turkey

Dimensions

Size
5 ft 11 in x 5 ft 11 in
Pile Height
0.24 in
Length (In.)
70.87 in
Width (In.)
70.87 in
Thickness
0.35 in

Details

Color
Gray, Ivory, Mustard, Blue, Medium Green, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Features
Has Fringe
Weight
12.21 lb
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Backing
Canvas

Description

Welcome the warmth and timelessness of the Truva Area Rug into your home. The updated traditional style of this rug is perfect for bringing a classic look to any room, while its machine woven construction ensures durability and longevity. Featuring a medium pile, this area rug is also ideal for high traffic areas in your home such as living rooms, dining rooms, hallways or entryways. Crafted from polyester and made in Turkey, this beautiful area rug is sure to last for years to come. Fringe details add the finishing touch to this lovely piece. For best results, use with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.