Truva TRV-2301 Area Rug , With Fringe

  • Mfr # TRV2301-6SQ

  • Zoro # G710357620


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 11 in x 5 ft 11 in
Color
Blue, Light Beige, Gray, Olive, Mustard, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRV2301-6SQ
Zoro #
G710357620
UPC #
889292383868
Country of Origin
Turkey

Dimensions

Size
5 ft 11 in x 5 ft 11 in
Pile Height
0.24 in
Length (In.)
70.87 in
Width (In.)
70.87 in
Thickness
0.35 in

Details

Color
Blue, Light Beige, Gray, Olive, Mustard, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Square
Features
Has Fringe
Weight
12.21 lb
Includes
Care Label
Primary Color
Beetle Blue
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
Canvas
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No

Description

Introducing the Truva Area Rug, a timeless and elegant piece that can add a touch of sophistication to any room. Crafted from soft and durable polyester, this machine woven rug is suitable for high traffic areas and features a medium pile height for optimal comfort. Its updated traditional design makes it perfect for both modern or classic style spaces. The fringe detailing at the edges adds an eye-catching finishing touch, while its construction in Turkey ensures top quality craftsmanship. Keep your rug looking great for longer by pairing it with a rug pad sold separately. Bring timeless elegance into your home with the Truva Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.