Truva TRV-2302 Area Rug , With Fringe

  • Mfr # TRV2302-6SQ

  • Zoro # G710357323


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Ivory, Mustard, Blue, Medium Green, Rust
Shape
Square
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRV2302-6SQ
Zoro #
G710357323
UPC #
889292383943
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
70.87 in
Width (In.)
70.87 in
Size
5 ft 11 in x 5 ft 11 in
Thickness
0.35 in

Details

Color
Charcoal, Ivory, Mustard, Blue, Medium Green, Rust
Shape
Square
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Has Fringe
Includes
Care Label
Weight
12.21 lb
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Style
Traditional
Has Fringe
Yes
Machine Washable
No
Primary Color
Metallic - Silver
Backing
Canvas
Construction
Machine Woven

Description

The Truva area rug is an updated traditional design that will bring classic elegance to your home. This machine-woven rug is made from soft polyester and features a fringe, giving it a distinct look. The medium pile of this rug makes it comfortable for high traffic areas in your home, such as the living room or bedroom. For added durability and comfort, we recommend using a rug pad with the Truva. Imported from Turkey, this luxury area rug will be sure to add sophistication and beauty to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.