Truva TRV-2302 Area Rug , With Fringe

  • Mfr # TRV2302-912

  • Zoro # G910357451


product price: $915.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 8 in x 12 ft
Color
Charcoal, Ivory, Mustard, Blue, Medium Green, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRV2302-912
Zoro #
G910357451
UPC #
889292383967
Country of Origin
Turkey

Dimensions

Size
8 ft 8 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
104.33 in
Thickness
0.35 in

Details

Color
Charcoal, Ivory, Mustard, Blue, Medium Green, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
36.44 lb
Features
Has Fringe
Includes
Care Label
Primary Color
Metallic - Silver
Backing
Canvas
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No

Description

The Truva area rug is an updated traditional design that will bring classic elegance to your home. This machine-woven rug is made from soft polyester and features a fringe, giving it a distinct look. The medium pile of this rug makes it comfortable for high traffic areas in your home, such as the living room or bedroom. For added durability and comfort, we recommend using a rug pad with the Truva. Imported from Turkey, this luxury area rug will be sure to add sophistication and beauty to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.