Truva TRV-2303 Area Rug , With Fringe

  • Mfr # TRV2303-6RD

  • Zoro # G310357402


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 11 in x 5 ft 11 in
Color
Rust, Light Beige, Blue, Mustard, Charcoal, Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRV2303-6RD
Zoro #
G310357402
UPC #
889292384018
Country of Origin
Turkey

Dimensions

Size
5 ft 11 in x 5 ft 11 in
Pile Height
0.24 in
Length (In.)
70.87 in
Width (In.)
70.87 in
Thickness
0.35 in

Details

Color
Rust, Light Beige, Blue, Mustard, Charcoal, Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
12.21 lb
Includes
Care Label
Features
Has Fringe
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Backing
Canvas
Printed Design
No
Primary Color
Ash
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No

Description

Experience the fusion of tradition and modernity with our Truva Collection area rug. Manufactured in Turkey, this rug exhibits an updated traditional style that blends effortlessly into any decor. Its medium pile height is ideal for high traffic areas, offering durability without compromising on comfort. The rug features a charming fringe detail that adds an extra touch of sophistication to your space. Made from polyester, it is robust and easy to maintain, ensuring it retains its allure over time. We recommend the use of a rug pad with this product for enhanced stability and floor protection. This machine-woven piece brings you a taste of Turkish artistry right into your living room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.