
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRV2306-239
Zoro #
G210358318
UPC #
889292384223
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 9 ft
Pile Height
0.24 in
Length (In.)
107.87 in
Width (In.)
26.38 in
Thickness
0.35 in
Details
Color
Blue, Ivory, Gray, Mustard, Medium Green, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Features
Has Fringe
Weight
6.92 lb
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Primary Color
Metallic - Silver
Sub Style
Updated Traditional
Has Fringe
Yes
Printed Design
No
Backing
Canvas
Construction
Machine Woven
Description
Experience the fusion of tradition and modernity with our Truva Collection area rug. Manufactured in Turkey, this rug exhibits an updated traditional style that blends effortlessly into any decor. Its medium pile height is ideal for high traffic areas, offering durability without compromising on comfort. The rug features a charming fringe detail that adds an extra touch of sophistication to your space. Made from polyester, it is robust and easy to maintain, ensuring it retains its allure over time. We recommend the use of a rug pad with this product for enhanced stability and floor protection. This machine-woven piece brings you a taste of Turkish artistry right into your living room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.