
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2300-679
Zoro #
G310360730
UPC #
889292333696
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Slate Grey Taupe
Backing
No Backing
Sub Style
Bohemian
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Description
Introducing the Tuareg area rug from our Bohemian Global Collection! This beautiful, durable piece is perfect for any home. Crafted from Polypropylene in Turkey, this machine-woven rug features no pile and is designed to handle high traffic areas. It's even outdoor safe, so you can enjoy its beauty in any space! For easy maintenance, simply hose it off with water and hang to dry. We also recommend using a rug pad for added protection and comfort. Add a touch of global flair to your home today with the Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.