
Tuareg TRG-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2300-71010
- Zoro # G110360725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2300-71010
Zoro #
G110360725
UPC #
889292333702
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Bohemian
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Slate Grey Taupe
Description
Introducing the Tuareg area rug from our Bohemian Global Collection! This beautiful, durable piece is perfect for any home. Crafted from Polypropylene in Turkey, this machine-woven rug features no pile and is designed to handle high traffic areas. It's even outdoor safe, so you can enjoy its beauty in any space! For easy maintenance, simply hose it off with water and hang to dry. We also recommend using a rug pad for added protection and comfort. Add a touch of global flair to your home today with the Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.