This item is Discontinued.

Livabliss Tuareg TRG-2304 Outdoor Safe Area Rug TRG2304-9212

Tuareg TRG-2304 Outdoor Safe Area Rug (Discontinued)

  • Mfr # TRG2304-9212
  • Zoro # G010361570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG2304-9212
Zoro #
G010361570
UPC #
889292333917
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in

Details

Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
22 lb
Includes
Care Label
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Backing
No Backing
Machine Washable
No
Primary Color
Khaki
Construction
Machine Woven
Has Fringe
No
Sub Style
Bohemian

Description

This stylish Tuareg area rug is the perfect way to add global flair to any room. This polypropylene rug features a machine woven construction that makes it durable and resilient enough for high traffic areas. Suitable for indoor or outdoor use, this rug is easy to clean; just hose off with water and hang to dry! The no pile design ensures a low-maintenance piece that will last for years. Made in Turkey, this eye-catching area rug will bring your space together with its unique design. For best results, pair it with an appropriate rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.