
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2305-9212
Zoro #
G510361506
UPC #
889292333962
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
22 lb
Features
Outdoor Safe
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Has Fringe
No
Printed Design
No
Primary Color
Pewter
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Description
This stylish Tuareg area rug is the perfect way to add global flair to any room. This polypropylene rug features a machine woven construction that makes it durable and resilient enough for high traffic areas. Suitable for indoor or outdoor use, this rug is easy to clean; just hose off with water and hang to dry! The no pile design ensures a low-maintenance piece that will last for years. Made in Turkey, this eye-catching area rug will bring your space together with its unique design. For best results, pair it with an appropriate rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.