
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2306-537
Zoro #
G510361735
UPC #
889292333986
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
7.34 lb
Features
Outdoor Safe
Printed Design
No
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Bohemian
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Description
Unlock your global style with this Tuareg area rug. Boasting a bohemian global style, it is the perfect way to tie together any room. Crafted from polypropylene, this machine-woven rug is designed for durability and high traffic areas. It features no pile and is even outdoor safe, so you can bring your favorite design outside when the weather permits. For added convenience, simply hose off with water and hang to dry for easy cleaning. Plus, be sure to use a rug pad for extra cushioning and stability. With its timeless design, this Tuareg area rug will be a stylish addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.