
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2307-9212
Zoro #
G310361263
UPC #
889292334068
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Tan, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
22 lb
Features
Outdoor Safe
Has Fringe
No
Primary Color
Khaki
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
High/Low Texture
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Unlock your global style with this Tuareg area rug. Boasting a bohemian global style, it is the perfect way to tie together any room. Crafted from polypropylene, this machine-woven rug is designed for durability and high traffic areas. It features no pile and is even outdoor safe, so you can bring your favorite design outside when the weather permits. For added convenience, simply hose off with water and hang to dry for easy cleaning. Plus, be sure to use a rug pad for extra cushioning and stability. With its timeless design, this Tuareg area rug will be a stylish addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.